NORTON 63642597038 SPE ZMD 1-1/2 R980P NOR C80 LTYH SL3
BLAZE -Specialities Discs with attachment
See technical informationReferences
Norton:63642597038
Rubix:271A8908
EAN:3157629313602
Product details : NORTON 63642597038 SPE ZMD 1-1/2 R980P NOR C80 LTYH SL3
The BEST choice for part cut & finish on stainless steel,inconels, chromium cobalt, titanium and extremely hard materials.
The Tool-free fastening system enables quick disc changes to maximize productivity and minimise downtime. Ideal for working on small or difficult to access areas like tool and mold construction, automotive, aeronautical & aerospace industry and equipment and pressure vessel construction.
Speedlok fastener makes it quick & easy to change. Disc locks securely to back-up pad, no slipping or release caused by heat. 2 button attachment systems ensuring disc properly centered and vibration free operation.
The Tool-free fastening system enables quick disc changes to maximize productivity and minimise downtime. Ideal for working on small or difficult to access areas like tool and mold construction, automotive, aeronautical & aerospace industry and equipment and pressure vessel construction.
Speedlok fastener makes it quick & easy to change. Disc locks securely to back-up pad, no slipping or release caused by heat. 2 button attachment systems ensuring disc properly centered and vibration free operation.
Strengths
•The best choice for part cut & finish on stainless steel, inconels, chromium cobalt, titanium and extremely hard materials
Aggressive disc removes all defects quickly
Provides the coolest cut and significantly faster cut rates
Aggressive disc removes all defects quickly
Provides the coolest cut and significantly faster cut rates
Applications
Sanding
Technical specifications
Attributes
| Diameter | 38.1 mm |
|---|---|
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 88.60 excl. VAT
/ Each
£ 106.32 incl. VAT
- Delivery usually within ( 10 ) days

