Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
SIA 3337.6726.0080 HOOK AND LOOP DISC 150MM,80 GRIT,6 HOLE AL/OXIDE (P
SIA 3337.6726.0080 HOOK AND LOOP DISC 150MM,80 GRIT,6 HOLE AL/OXIDE (P
Abrasive disc Sia Abrasives
References
sia abrasives:
3337.6726. 0080
rubix:
80146995
Technical specifications
Diameter
150
mm
Grain
80
Product details
Technical specifications
Product details : SIA 3337.6726.0080 HOOK AND LOOP DISC 150MM,80 GRIT,6 HOLE AL/OXIDE (P
Technical specifications
Attributes
Diameter
150
mm
Grain
80
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.07
excl. VAT
/
Each
£
108.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 7100349667 CUBITRON3 FIBRE DISC 1182C 60+ 180MM X 22MM PK25
3M 7100349583 CUBITRON3 FIBRE DISC 1182C 60+ 115MM X 22MM PK25
SIA 1950 SIASPEED DISC 150MM NO HOLES P100 PACK OF 100 7332.9183.0100
KLINGSPOR 295229 QRC 412 QUICK CHANGE DISC 76 MM P36
3M 7100335387 CUBITRONII HOOKITPAPER DISC 732U 800+ 152MM NH PK50
3M 89717 FIBRE DISC 782C 100MMX16MM 60+ SLOTTED
3M 33542 HOOKIT FLEXIBLE ABRASIVE FOAM DISC 150MM P1200
3M 66449 CUBITRON 3 FIBRE DISC 1182C 36+ 150X22MM 591EQ
SIA 1950 SIASPEED DISC 150MM 7 HOLE P320 PACK OF 100 8438.1710.0320
NORTON 77696088145 DISCS SELFGRIP PRO FILM-150X18#150 14 HOLES
KLINGSPOR PS22K 180 GRIT 4022
ABRALON 125MM P2000 (A1-906)
3M 7100044450 CUBITRON II HOOKITPAPER DISC 732U 127MM 80+ PK50
BIBIELLE DR9528 DCR R 51 P 080 CERAMIC 9528 PACK OF 100
MIRKA 8A20302097 ABRALON DISC 77 MM P4000 PACK 20