Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
BIBIELLE DR9541 DCR R 76 P 120 CERAMIC 9541 PACK OF 50
BIBIELLE DR9541 DCR R 76 P 120 CERAMIC 9541 PACK OF 50
Quick Change Disc
References
bibielle:
DR9541
rubix:
2556748
Technical specifications
Diameter
76
mm
Grain
Other
Technical sheet / Technical file
Product details
Technical specifications
Product details : BIBIELLE DR9541 DCR R 76 P 120 CERAMIC 9541 PACK OF 50
Technical specifications
Attributes
Diameter
76
mm
Grain
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.34
excl. VAT
/
Each
£
107.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 22403 ROLOC DISC TR 361F 2IN P120 PK50
3M 692751 TRIZACT FINESSE-IT FILM DISC ROLL 466LA 35MMXNH A5
3M 7100331411 CUBITRON3 ROLOC DURABLE EDGE DISC 1184F 36+ 38MM PK50
3M 60231 SCOTCH-BRITE HOOKIT CUT AND POLISH DISC 152MM NO HOLE A MED
3M 39640 XTRACT CUBITRON II NET DISC 710W 125MM NO HOLE 240+ PK50
3M 7100066701 XTRACT CUBITRONII PAPER DISC 732U 220+ 127MM PK50
KLINGSPOR 97778 PS22K SELF FASTENING DISC GLS3 240G 150MM
3M 83323 CUBITRON II FIBRE DISC 982CX PRO 36+ 115MMX22.23MM PK25
NORTON 66623378363 RAPID PREP MINI GRINDER 50MM MEDIUM (GOOD)
3M 66467 CUBITRON 3 FIBRE DISC 1187C 36+ 180X22MM 709EQ
3M 7100274229 SURFACE CONDITIONING DISC PN-DH MEDIUM 125MMX22.23MM
NORTON 63642585223 PRO SELFGRIP SANDING DISC 150MM P800 PACK 100
3M 715749 CUBITRON II ROLOC DURABLE EDGE DISC 947A 76MM 80+
NORTON 66623378977 RAPID PREP S/C 115X22 MEDIUM
ROEBUCK 886404 ZIRCONIUM FIBRE DISC 115 MM 40G