3M 123501 XTRACT CUBITRON II FILM DISC 775L 76MM 220+


Abrasive disc 3M

References
3m:AB00178
rubix:80374189
manufacturer :7100106716
ean:00051125872737
brand logo
brand logo
Technical specifications
Diameter76.2 mm
Grain220

Product details : 3M 123501 XTRACT CUBITRON II FILM DISC 775L 76MM 220+


3M Xtract™ Cubitron™ II Film Disc 775L features a 3M™ proprietary multi-hole pattern for improved dust extraction in finishing applications. Part of the 3M Xtract™ Series, designed for optimal dust removal. Our innovative multi-hole pattern extracts dust better than 5- or 6-hole products — increasing cut and dramatically increasing disc life. The design does not need to align with the disc pad holes, making switching the discs fast, easy, and convenient. Featuring 3M Precision Shaped Ceramic Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or “ploughing” like conventional abrasives, resulting in a disc that cuts up to 2x as fast and lasts up to 6x as long as conventional abrasives. The film backing delivers outstanding tear resistance, flexibility and a consistent, uniform finish on a variety of substrates.

Technical specifications


Attributes
Diameter76.2 mm
Grain220
Show UNSPSC/ECL@SS
£ 0.57 excl. VAT
/ Each
£ 0.68 incl. VAT
  • Usually arrives within 14 working days