DEWALT 150MM DIA SANDING DISC 120G PACK OF 10 DT3125-QZ


Discs ROS

References
dewalt:DT3125-QZ
rubix:2006202
brand logo
brand logo
Technical specifications
Diameter150 mm
GrainOther
See all Specifications

Product details : DEWALT 150MM DIA SANDING DISC 120G PACK OF 10 DT3125-QZ


Packed with aluminum oxide grain for fast material removal and fine finishing, dewalt hoop & loop paper discs feature a non-stick stearate coating that minimizes gumming and build-up. A hook and loop backing offers quick, easy paper changes, and a specially treated backing resists tearing.

Strengths

Heat resistant resin adhesive bond, ideal for power sanding
Tough, durable paper backing ensures longer disc life and performance
Stearate coating reduces clogging, excellent for softwoods and painted surfaces (80G+)
Quick Fit nylon loop backing allows fast and easy disc changeover

Applications

Stripping sanding and finishing tasks on wood, metal and painted surfaces

Technical specifications


Attributes
Diameter150 mm
GrainOther
ApplicationStripping Sanding and Finishing Tasks on Wood, Metal and Painted Surfaces
Show UNSPSC/ECL@SS
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
  • Usually arrives within 14 working days