PFERD 42750312 ABRASIVE DISCS CD 25 A 120
Abrasive pads COMBIDISC ® CD 50 A 60
See technical informationSee documentsReferences
Pferd Tools:42750312
Rubix:302A0301
EAN:4007220355732
Documents
Product details : PFERD 42750312 ABRASIVE DISCS CD 25 A 120
Abrasive: corundum A suitable for universal uses on metals and other materials.
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 0.94 excl. VAT
/ Each
£ 1.13 incl. VAT
- Usually arrives within 14 working days



