Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
SIA 1950 SIASPEED DISC 125MM 9 HOLE P180 PACK OF 100 4690.7985.0180
SIA 1950 SIASPEED DISC 125MM 9 HOLE P180 PACK OF 100 4690.7985.0180
Siaspeed Discs
References
fibral:
4690.7985.0180
rubix:
2556760
Technical specifications
Diameter
125
mm
Grain
180
Product details
Technical specifications
Product details : SIA 1950 SIASPEED DISC 125MM 9 HOLE P180 PACK OF 100 4690.7985.0180
SIA 1950 SIASPEED DISC 9 HOLE
Strengths
Mixed grits offer long life, consistent cut and uniform finish, quick and simple to change
Applications
Sanding of composites all woods, paints, primer, lacquers, fillers and metals
Technical specifications
Attributes
Diameter
125
mm
Grain
180
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.83
excl. VAT
/
Each
£
53.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 886404 ZIRCONIUM FIBRE DISC 115 MM 40G
MIRKA 5420305061 ABRANET 77MM GRIP P600 PACK 50
KLINGSPOR 97779 PS22K SELF FASTENING DISC GLS3 320G 150MM
3M 89724 FIBRE DISC 782C 180MMX22MM 80+ SLOTTED
3M 27649 CUBITRON II FIBRE DISC 987C 115MMX22MM 80+ SLOTTED
3M 7100044449 XTRACT CUBITRONII PAPER DISC 732U 120+ 152MM PK50
3M 61749 FIBRE DISC 581C 115MMX22MM P50
NORTON 69957390940 HOOK & LOOP 150MM 60 GRIT F835F
3M 7100287829 XTRACT CUBITRONII DISC 710W 220+ HK 3IN NH 300V PK50
NORTON 66254444905 DSC DP 150X18 H835F NOR P60 VL1 14H
NORTON ZIRCONIA FIBRE DISC 115 X 22MM P120 PACK OF 25 63642533055
3M 27627 CUBITRON II FIBRE DISC 982C 115MMX22MM 80+ SLOTTED
NORTON SPEED-LOK R980P 25MM G60 HEAVY DUTY
ROEBUCK 886416 CERAMIC FIBRE DISC 125 MM 40G
SIA 1950 SIASPEED DISC 150MM 15 HOLES P40 PACK OF 50 7546.2948.0040