3M 61750 581C FIBRE DISC 115 X 22MM P60 PACK OF 50


3M Fibre Disc

References
3m:61750-PK50
rubix:2578726
brand logo
brand logo
Technical specifications
Diameter115 mm
Grain60

Product details : 3M 61750 581C FIBRE DISC 115 X 22MM P60 PACK OF 50


A fit for purpose fibre disc for heavy, medium and
light grinding applications. Good performance and
a consistent quality finish at an economical price

Strengths

High performance alumina zirconia (AZ)
mineral bonded to a vulcanized fibre backing
Available in 4 diameters and 6 grits to meet all
requirements
Good performance on stainless and mild
steel as well as other ferrous and non-ferrous
materials

Applications

Grinding and finishing weld
seams, containers, machine
parts
Steel construction
Industrial maintenance
General sheet metal and workshop
applications

Technical specifications


Attributes
Diameter115 mm
Grain60
Show UNSPSC/ECL@SS
£ 28.13 excl. VAT
/ Each
£ 33.76 incl. VAT
  • Sold out