3M 89733 FIBRE DISC 787C 100MMX16MM 60+ SLOTTED


3M Fibre Disc

References
3m:89733
rubix:80394232
manufacturer :7100099258
ean:00076308897338
brand logo
brand logo
Technical specifications
Diameter100 mm
Grain60
See all Specifications

Product details : 3M 89733 FIBRE DISC 787C 100MMX16MM 60+ SLOTTED


Engineered for ultra-rapid cut, 3M Fibre Disc 787C features 3M Precision Shaped Grain
With it's outstanding cut, durability, and ease of use, this disc offers a step up in performance over conventional fibre discs. Constructed with a grinding aid, it is an excellent choice for weld removal, blending, and finish refinement on stainless steel and high nickel alloys

Strengths

3M Precision Shaped Grain yields higher cut rates and cooler cut while completing more parts per disc than conventional fibre discs
With its outstanding cut, durability, and ease of use, this disc offers a step up in performance over conventional fibre discs

Applications

Premium mineral excels at heavyweight applications such as weld grinding, beveling, and edge chamfering

Technical specifications


Attributes
Diameter100 mm
Grain60
Reaming diameter16 mm
Show UNSPSC/ECL@SS
£ 1.28 excl. VAT
/ Each
£ 1.54 incl. VAT
  • Usually arrives within 14 working days