ATLAS 66254406181 SELFGRIP DISC 150MM 14 HOLE A293 P120 PACK 100


SANDING DISCS A293

References
atlas saint-gobain abrasives:66254406181
rubix:271A8918
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain120

Product details : ATLAS 66254406181 SELFGRIP DISC 150MM 14 HOLE A293 P120 PACK 100


Aluminium oxide grain provides a fast cut when sanding wood, composites, paint or metal. The strong paper backing is tear resistant, while providing good flexibility. No-Fil® coating and hole configuration improves load resistance for longer disc life.

Technical specifications


Attributes
Diameter150 mm
Grain120
Show UNSPSC/ECL@SS
£ 86.67 excl. VAT
/ Each
£ 104.00 incl. VAT
  • Usually arrives within 14 working days