PFERD TR20010-20TW 44272005 CLOTH RING TR 200 X 10 X 20 MM TW
Fabric grinding wheels TR 20010-20 TW
See technical informationReferences
Pferd Tools:TR 20010-20 TW
Rubix:228A8571
Manufacturer :44272005
EAN:4007220294260
Product details : PFERD TR20010-20TW 44272005 CLOTH RING TR 200 X 10 X 20 MM TW
Cloth rings are used for pre-polishing and high-gloss polishing with polishing pastes.
If the intention is to achieve very smooth surface finishes, use several or even all variants successively.
Cloth rings are available in four types: ST (sisal cloth) = Coarse pre-polishing TH (hard cloth) = Pre-polishing TW (soft cloth) = High-gloss polishing FL (flannel) = High-gloss polishing/buffing •Priced per piece, order quantity 5 pieces
If the intention is to achieve very smooth surface finishes, use several or even all variants successively.
Cloth rings are available in four types: ST (sisal cloth) = Coarse pre-polishing TH (hard cloth) = Pre-polishing TW (soft cloth) = High-gloss polishing FL (flannel) = High-gloss polishing/buffing •Priced per piece, order quantity 5 pieces
Technical specifications
Attributes
| Diameter | 200 mm |
|---|---|
| Reaming diameter | 20 mm |
Show UNSPSC/ECL@SS
£ 11.07 excl. VAT
/ Each
£ 13.28 incl. VAT
- Usually arrives within 14 working days

