PFERD 41112415 POLIFLEX FINE GRINDING WHEEL SC 150X25X20MM CN150PUR-W
Polishing disc Pf Sc 15025 20 Cn 150 Pur-W
See technical informationReferences
Pferd Tools:PF SC 15025/20 CN 150 PUR-W
Rubix:228A8603
Manufacturer :41112415
EAN:4007220298435

Product details : PFERD 41112415 POLIFLEX FINE GRINDING WHEEL SC 150X25X20MM CN150PUR-W
For fine peripheral grinding of medium-sized to large surfaces.
Polishing disc Pf Sc 15025 20 Cn 150 Pur-W
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Reaming diameter | 20 mm |
| Grain | 150 |
Show UNSPSC/ECL@SS
£ 53.22 excl. VAT
/ Each
£ 63.86 incl. VAT
- Usually arrives within 14 working days
