3M 60363 FINESSE-IT FOAM BUFFING PAD 80MM


3M™ Finesse-it™ Foam Buffing Pad

References
3m:60363
rubix:122A3373
manufacturer :7000032127
ean:4046719090938
brand logo
brand logo
Technical specifications
Diameter76.2 mm
See all Specifications

Product details : 3M 60363 FINESSE-IT FOAM BUFFING PAD 80MM


3M™ Finesse-it™ Buffing Pad - Orange Foam White Loop is ideal for final and extra fine finishing steps for automotive OEM clear coats and removing sand scratches or swirl marks from previous finishing steps. Our foam buffing pads can be used in the 3M Finesse-it Trizact™ Paint Repair System for AOEM paint and clear coats.

We developed our line of foam pads to address the unique chemical composition of evolving paint and clear coat technologies. Foam pads are generally less aggressive and produce a finer finish than wool pads. They usually operate at higher RPMs, relying on a combination of cutting and heat build-up to slightly melt the surface coating, removing fine scratches, swirl marks and surface marring. Foam pads range in abrasive levels determined by its softness and the cell size of the holes; the larger the hole, the more aggressive the pad. Use our foam buffing pads in conjunction with polishes and it’s suitable for use with rotary and random orbital tools.

3M Finesse-it products are specially designed compounds and polishes to be used on OEM and baked refinish paints. They remove sand scratches, defects and swirl marks on a variety of painted surfaces. 3M Finesse-it products are an integral part of our recommended buffing system for repairing surface defects to clear coats, lacquered wood, solid surfaces, gelcoat, powder coat, industrial paint, acrylic and glass.
Use 3M™ Finesse-it™ Buffing Pad - Orange Foam White Loop to produce a finer finish than wool pads. Our buffing pads work with 3M™ Finesse-it™ polishes, which are specially designed to achieve satin, semi-gloss or high gloss finishes on wood, automotive, marine and aerospace coatings.

Strengths

Provides a smooth, soft surface for applying 3M™ Finesse-it™ polishes;Repairs coatings without repainting;3M Hookit™ attachment system holds pad securely and provides quick disc or pad change-out;Pads combine with buffers, random orbital tools and variable speed polishers to produce the desired final finish;Available in Flat and Waffle face

Applications

For final and extra fine finishing steps for automotive OEM clear coats and removing sand scratches or swirl marks from previous finishing steps

Technical specifications


Attributes
Packaged dimensions (D x W x H)265x355x400 mm
Package weight1959 g
Diameter76.2 mm
295 mm
33000 mm
Show UNSPSC/ECL@SS
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
  • Usually arrives within 14 working days