3M 50488 PERFECT-IT POLISHING PAD YEL CONVOLUTED 150MM
3M™ Perfect-It™ Polishing Pad
See technical informationReferences
3M:50488
Rubix:218A8332
Manufacturer :7000032138

Product details : 3M 50488 PERFECT-IT POLISHING PAD YEL CONVOLUTED 150MM
Efficiently remove light scratches, swirl marks and defects from refinished and new paintwork using our 3M™ Perfect‐It™ Polishing Pad.
Made from waffle foam, our pads are designed for repeated long term use, to provide excellent value for money. They’re big enough to take care of jobs efficiently, yet small enough to store away easily.
For best results, use with the 3M machine polisher and 3M™ Perfect‐It™ Extra Fine Compound 80349 – designed for easy attachment to our 3M back-up pads.
Part of our award-winning next generation range of colour coded compounds, polishes and pads, our pad is designed to help you repair paint defects with greater ease and efficiency.
Made from waffle foam, our pads are designed for repeated long term use, to provide excellent value for money. They’re big enough to take care of jobs efficiently, yet small enough to store away easily.
For best results, use with the 3M machine polisher and 3M™ Perfect‐It™ Extra Fine Compound 80349 – designed for easy attachment to our 3M back-up pads.
Part of our award-winning next generation range of colour coded compounds, polishes and pads, our pad is designed to help you repair paint defects with greater ease and efficiency.
Use 3M™ Perfect-It™ Polishing Pad for finer and softer polishing and a more efficient way to achieve an exceptional high gloss finish in repair works. It helps to quickly and efficiently achieve a perfect finish.
Strengths
Achieve a hologram free finish;Get excellent value for money due to durable, long lasting waffle foam;Get maximum polishing efficiency;For professional body shop use
Applications
Buffing & Polishing;Paint Finish Solution;Polishing;Swirlmark Removal
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Application | paint finish solution;paint finishing and detailing;refining compound scratches;gloss restoration;buffing and polishing;polishing;fine finish;fresh paint finishes;high-gloss finish;machine application |
| Grain | fine |
| Max speed | 4500 m/s |
Show UNSPSC/ECL@SS
£ 13.88 excl. VAT
/ Each
£ 16.66 incl. VAT
- In stock: Next day delivery