Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Polishing and superfinishing
Polishing
Polishing disc
ROEBUCK L043123363 SISAL MOP 8 X 3 SECTION (1.1/2 INCH)
ROEBUCK L043123363 SISAL MOP 8 X 3 SECTION (1.1/2 INCH)
Polishing disc Unbranded
References
unbranded:
0401195X
rubix:
064001
Product details
Technical specifications
Product details : ROEBUCK L043123363 SISAL MOP 8 X 3 SECTION (1.1/2 INCH)
Close stitched. For first stage heavy duty mopping operations on steel and non-ferrous metals and for removing grinding marks from previous abrasive operations when processing stainless steel.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.36
excl. VAT
/
Each
£
29.23
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 7100321959 FINESSE-IT ADVANCED FOAM BUFFING PAD CHARCOAL 90MM
PFERD TR20010-20TW 44272005 CLOTH RING TR 200 X 10 X 20 MM TW
PFERD TR10010-10FL 44271006 CLOTH RING TR 100 X 10 X 10 MM FL
ROEBUCK GB240-BH FLEXIBLE MULTI-PURPOSE POLISHER FINE
PFERD 41112415 POLIFLEX FINE GRINDING WHEEL SC 150X25X20MM CN150PUR-W
ROEBUCK PC1002 KIT METAL POLISHING HARD
PFERD 41105408 POLIFLEX FINE GRINDING WHEEL SC 75X10X10MM CN80PUR-W
3M 50388 PERFECT-IT ULTRAFINE POLISHING PAD BLUE CONVOLUTED 150MM
3M 50456 POLISHING PAD ORANGE WAFFLE PKT 110
PFERD TR5010-6TW 44270504 CLOTH RING TR 50 X 10 X 6 MM TW
PFERD TR15010-20FL 44271506 CLOTH RING TR 150 X 10 X 20 MM FL
3M 01927 PERFECT-IT WOOL BUFFING PAD WHITE 133MM PK2
PFERD 41121408 POLIFLEX FINE GRINDING DISC 40 X 3 X 3 MM P80
ROEBUCK L000638077 FELT CONE CONICAL END 1 X 1.7/8 INCH
3M 50416 DRY GUIDE COAT, ORANGE, 50 G