PFERD 41110408 POLIFLEX FINE GRINDING WHEEL SC 125X20X20MM CN80PUR-W
Polishing disc Pferd Tools
See technical informationReferences
Pferd Tools:PF SC 12520/20 CN 80 PUR-W
Rubix:228A8601
Manufacturer :41110408
EAN:4007220144794

Product details : PFERD 41110408 POLIFLEX FINE GRINDING WHEEL SC 125X20X20MM CN80PUR-W
For fine peripheral grinding of medium-sized to large surfaces.
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Reaming diameter | 20 mm |
| Grain | 80 |
Show UNSPSC/ECL@SS
£ 48.07 excl. VAT
/ Each
£ 57.68 incl. VAT
- Usually arrives within 14 working days
