3M 64508 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P60

3M™ Flap Wheel 339

See technical information

References

3M:7000074925
Rubix:2021667
Manufacturer :7000074925
brand logo
brand logo
brand logo
brand logo

Technical specifications

Diameter60 mm
Thickness30 mm
Grain60
See all Specifications

Product details : 3M 64508 SHAFT MOUNTED FLAP WHEEL 339 60 X 30 X 6MM P60


Use 3M™ Flap Wheel 339 for an excellent cut and polish. Our flap wheels feature flaps of flexible X-weight aluminium oxide cloth abrasive, resin mounted on a spindle.
3M™ Flap Wheel 339 features flaps of flexible X-weight, aluminium oxide cloth abrasive. Our flap wheels are resin mounted on a spindle.

Strengths

Fast cutting aluminium oxide abrasive;Flexible X-weight backing;Spindle mounted;Excellent cut and polish capabilities

Applications

Use for cutting and polishing applications
brand logo
brand logo
brand logo

Technical specifications


Attributes
Packaged dimensions (D x W x H)112x127x197 mm
Package weight900 g
Diameter60 mm
Thickness30 mm
Grain60
30 mm
£ 4.05 excl. VAT
/ Each
£ 4.86 incl. VAT
  • In stock: Next day delivery