KLINGSPOR 360288 KM613 SMALL SPINDLE MOP 60 X 30 6 MM GRIT 80
KM 613 Retail pack Small abrasive mop
See technical informationReferences
Klingspor:360288
Rubix:416A3880

Product details : KLINGSPOR 360288 KM613 SMALL SPINDLE MOP 60 X 30 6 MM GRIT 80
KM 613 small abrasive mop, 60 x 30 x 6 mm grit 80, retail-packaged with tab
Technical specifications
Attributes
| Diameter | 60 mm |
|---|---|
| Thickness | 30 mm |
| Grain | 80 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | standard shaft for use in collets |
Show UNSPSC/ECL@SS
£ 5.52 excl. VAT
/ Each
£ 6.62 incl. VAT
- Usually arrives within 14 working days