KLINGSPOR 13124 KM613 SMALL SPINDLE MOP 80 X 20 6 MM GRIT PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13124
Rubix:416A2362
EAN:4014855015511

Product details : KLINGSPOR 13124 KM613 SMALL SPINDLE MOP 80 X 20 6 MM GRIT PK10
KM 613 small abrasive mop, 80 x 20 x 6 mm grit 80
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 80 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | spindle-mounted (on rod) |
Show UNSPSC/ECL@SS
£ 50.00 excl. VAT
/ Each
£ 60.00 incl. VAT
- Usually arrives within 14 working days