KLINGSPOR 13158 KM613 SMALL SPINDLE MOP 80 X 40 6 MM GRIT PK10
KM 613 Small abrasive mop
See technical informationReferences
Klingspor:13158
Rubix:416A2366
EAN:4014855015672

Product details : KLINGSPOR 13158 KM613 SMALL SPINDLE MOP 80 X 40 6 MM GRIT PK10
KM 613 small abrasive mop, 80 x 40 x 6 mm grit 40
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Thickness | 40 mm |
| Grain | 40 |
| Application | metals |
| Max speed | 40 m/s |
| Mounting typ | shaft-mounted (6 mm shank) |
Show UNSPSC/ECL@SS
£ 78.50 excl. VAT
/ Each
£ 94.20 incl. VAT
- Usually arrives within 14 working days