FLEXOVIT 63642585443 SPINDLE FLAP WHEELS FLEXOVIT-SPEEDOFLEX-40X20X6MM
Flap Wheels
See technical informationSee documentsReferences
Flexovit:63642585443
Rubix:399A7551
EAN:3157625587472

Documents
Product details : FLEXOVIT 63642585443 SPINDLE FLAP WHEELS FLEXOVIT-SPEEDOFLEX-40X20X6MM
Strengths
•Cut cooler and smoother, with our versatile and long-lasting premium aluminium oxide grain blend
Flexible cotton backing enables wheel flaps to conform to the workpiece
Strong cotton backing also add to durability for heavy stock removal
Excellent wheel concentricity and balance, meaning stable grinding, and improved operator comfort
Flexible cotton backing enables wheel flaps to conform to the workpiece
Strong cotton backing also add to durability for heavy stock removal
Excellent wheel concentricity and balance, meaning stable grinding, and improved operator comfort
Applications
Grinding
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Thickness | 20 mm |
| Grain | 80 |
| Application | grinding |
Show UNSPSC/ECL@SS
£ 2.52 excl. VAT
/ Each
£ 3.02 incl. VAT
- Delivery usually within ( 10 ) days
