References
3M:TCCSSR
Rubix:209A2218
Manufacturer :7100032645
EAN:04046719894222

Technical specifications
| Coating of the glasses | without |
|---|---|
| Ocular material | polycarbonate |
Documents
Product details : 3M 7151199 CCS FOAM INSERT
Reduce the risk of injury from projectiles and other debris with 3M™ Foam and TPE Gaskets. Our foam inserts fill the gap between the eyewear and the wearer’s face, creating an added layer of protection to help prevent injury from flying projectiles and other dangerous debris. Some also offer extra comfort and protection from sweat, making them ideal for people working in hot and humid conditions. The TPE gasket provides protection against liquids and large dust particles.
3M™ Foam and TPE gaskets is our range of protective inserts designed for 3M™ Safety Glasses.
Strengths
Insert fills the gap between the eyewear and the wearer’s face to increase protection levels;Foam gasket provides improved mechanical impact absorption;Foam gasket offers extra comfort and protection from sweat;TPE gasket (with or without rx-prescription insert) available to protect against liquids and large dust particles;Designed to fit specific ranges of 3M™ Safety Glasses
Applications
Construction, Assembly
Technical specifications
Attributes
| Coating of the glasses | without |
|---|---|
| Ocular material | polycarbonate |
| Type | foam frame safety glass |
Show UNSPSC/ECL@SS
£ 4.50 excl. VAT
/ Each
£ 5.40 incl. VAT
- Delivery usually within ( 13 ) days




