JSP AGW010-603-000 STEALTH DV 9200 FACESHIELD GOGGLE CLR LENS
Stealth™ 9200 Faceshield Goggle N Rated
See technical informationSee documentsReferences
JSP:AGW010-603-000
Rubix:2557229
EAN:5038428148955


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
Documents
Product details : JSP AGW010-603-000 STEALTH DV 9200 FACESHIELD GOGGLE CLR LENS
A unique combination of indirect vented goggle and face protection with a sleek modern design. The Stealth™ 9200 has been engineered to offer outstanding performance, comfort and looks. Lighter than a standard faceshield. Face shield can be lifted when not in use. Dust, liquid splash, molten metal, extreme temperatures and UV protection. Indirect vented, class 1 optics with MistResist+™ (N class anti-mist). B grade impact at extreme temperatures.
Conforms to EN166 1B.T.3.4.9.N and EN170 2-1.2
Conforms to EN166 1B.T.3.4.9.N and EN170 2-1.2
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Weight | 202 g |
| Type | face shield goggle |
Show UNSPSC/ECL@SS
£ 27.12 excl. VAT
/ Each
£ 32.54 incl. VAT
- In stock: Next day delivery