3M 7100325012 3M 7100325012 GG3101-SGAF
3M™ GoggleGear™ Protective Goggle 3000 Series
See technical informationSee documentsReferences
3M:GG3101-SGAF EU
Rubix:421A1388
Manufacturer :7100325012
EAN:08887862976818

Documents
Product details : 3M 7100325012 3M 7100325012 GG3101-SGAF
3M™ GoggleGear™ Protective Goggle 3000 Series features a full-size design with wrap-around lens for improved field of vision, and slotted nose bridge for a more comfortable fit. Choose from models with anti-fog or 3M™ Scotchgard™ Anti-Fog coating. The GoggleGear™ 3000 is available with indirect venting for enhanced air circulation and anti-fog performance, and is 3, protection against droplets, 4, protection against large particles, and 6, protection against streams of liquid, rated. Includes either an adjustable polyester cloth strap, or easy to clean adjustable neoprene strap, as well as an optimized shroud design with slots to accommodate many prescription eyewear. Acetate lens model meets the chemical resistance requirement of ISO 16321, helping protect workers from chemical hazards.
3M™ GoggleGear™ Protective Goggle 3000 Series features a full-size design with wraparound lens for improved field of vision, and slotted nose bridge for a more comfortable fit. Features optimized shroud design to accommodate many prescription eyewear.
Strengths
Full-size protective goggle designed with a wraparound lens for improved field of vision and slotted nose bridge for a more comfortable fit; Choose from models with anti-fog or 3M™ Scotchgard™ Protector Anti-Fog Coating; Indirect venting for enhanced air circulation and anti-fog performance; 3 (protection against droplets), 4 (protection against large particles) and 6 (protection against streams of liquid) rated; Features optimized shroud design with slots to accommodate many prescription eyewear; Available in two shroud material options. Translucent PVC shroud helps improve peripheral detection while offering chemical resistance; premium, flexible black TPV shroud provides enhanced comfort and fit; Adjustable strap allows users to customize fit, adding to comfort for extended wear. Available in cloth or easy to clean neoprene material; This product conforms to the requirements of the standard, providing UV protection per Table 5 of EN ISO 16321-1: 2022 for the specified range; Polycarbonate lens meets the requirements of EN ISO 16321-1:2022 as Impact Rated or Standard Goggle; Certain models meet Resistance to fogging Performance (N) requirements of the EN ISO 16321-1:2022 Standard
Applications
These products may be suitable for use in a wide variety of applications including, but not limited to industrial manufacturing, metal working, mining/oil and gas, construction, food industry, pharmaceutical, and general laboratory.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Show UNSPSC/ECL@SS
£ 13.46 excl. VAT
/ Each
£ 16.15 incl. VAT
- Delivery usually within ( 16 ) days




