UVEX 9309275 PHEOS CX2 SONIC SAFETY GOGGLE W/ CLEAR LENS
Sonic Goggle
See technical informationSee documentsReferences
Uvex:9309275
Rubix:239A2391
Manufacturer :9309275
EAN:4031101685861




Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9309275 PHEOS CX2 SONIC SAFETY GOGGLE W/ CLEAR LENS
With its compact, lightweight design, the uvex pheos cx2 sonic is a welcome companion for any job. These functional wide-vision goggles offer impressive comfort and, thanks to uvex supravision coating technology, provide a clear field of vision even in extreme climates
Strengths
•Uvex’s lightest compact wide-vision goggles (34 grams)
Frame colors: white, black
Pc lens grey 23 %
Sunglare filter version
Certified to en 166 (personal eye protection) and en 172 (sunglare filters for industrial use)
Labelling: w 166 3 4 bt ce – 5-2,5 w 1 bt kn ce
High mechanical strength b (120 m/s)
Designation 3 (liquids), 4 (coarse dust) and t (extreme temperatures)
Reliable uv 400 protection
Comfortable protection thanks to soft forehead and nose piece moulded directly onto the lens
Scratch-proof exterior, permanently anti-fog interior (uvex supravision extreme)
Very soft, light textile headband for secure and comfortable fit
Can be easily combined with other ppe
Frame colors: white, black
Pc lens grey 23 %
Sunglare filter version
Certified to en 166 (personal eye protection) and en 172 (sunglare filters for industrial use)
Labelling: w 166 3 4 bt ce – 5-2,5 w 1 bt kn ce
High mechanical strength b (120 m/s)
Designation 3 (liquids), 4 (coarse dust) and t (extreme temperatures)
Reliable uv 400 protection
Comfortable protection thanks to soft forehead and nose piece moulded directly onto the lens
Scratch-proof exterior, permanently anti-fog interior (uvex supravision extreme)
Very soft, light textile headband for secure and comfortable fit
Can be easily combined with other ppe
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Type | uvex scratch resistant anti-mist safety goggles |
Show UNSPSC/ECL@SS
£ 13.15 excl. VAT
/ Each
£ 15.78 incl. VAT
- Usually arrives within 14 working days