BOLLE SPECTN15W SPECTRUM CLEAR PC LENS AF SEALED FRAME COMFORT FOAM

Safety Goggles

See technical information
References
Bollé Safety:SPECTN15W
Rubix:386A0002
EAN:3660740019983
brand logo
Technical specifications
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
See all Specifications

Product details : BOLLE SPECTN15W SPECTRUM CLEAR PC LENS AF SEALED FRAME COMFORT FOAM


With its bi-material frame and adjustable strap, Spectrum offers superior protection and adaptability. Available in two sizes, Spectrum is a versatile product with different frame type and lens coatings to provide a solution for every company, regardless of their specific work environment. Its sporty design and optimized ergonomics also ensure greater acceptance for enhanced safety and productivity.

Technical specifications


Attributes
Coating of the glassesanti-scratch and anti-fog
Eyepiece shadecolourless
Ocular materialpolycarbonate
Weight105 g
Show UNSPSC/ECL@SS
£ 14.08 excl. VAT
/ Each
£ 16.90 incl. VAT
  • Usually arrives within 14 working days