UVEX 9302045 ULTRASONIC SAFETY GOGGLE W/ FLIP UP GREY WELDING LENS
Uvex ultrasonic goggles
See technical informationSee documentsReferences
Uvex:9302045
Rubix:80221509
Manufacturer :9302045
EAN:4031101517780




Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9302045 ULTRASONIC SAFETY GOGGLE W/ FLIP UP GREY WELDING LENS
The Uvex Ultrasonic flip up is a lightweight mask with liftable welding filter for perfect combined protection against mechanical projections, molten metal, dust intrusion and infra-red radiation. The new generation grey welding filter ensures perfect colour recognition according to the standard EN 172. The mask consists of a combination of high-tech materials made of flexible (grey) and rigid (black) elastomer thermoplastic for easy positioning without pressure for complete protection and excellent stability of the mask. The indirect ventilation system ensures a non-irritating eye environment and reduces the risk of fogging for superior comfort during extended wear and enhanced safety as the mask is worn. Standards EN166, EN169, EN172 (smoked version).
Strengths
Light mask with liftable welding filter. Perfect combined protection against mechanical projections, molten metal, dust intrusion and infra-red radiation. Combination of high-tech materials in flexible (grey) and rigid (black) elastomer thermoplastic for optimum comfort. Indirect ventilation system. Panoramic screen. Easily interchangeable screen.
Applications
Grinding. Oxygen cutting. Welding. Foundry.
Technical specifications
Attributes
| Logistic Weight | 126 g |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Weight | 126 g |
| Type | safety goggle |
Show UNSPSC/ECL@SS
£ 29.13 excl. VAT
/ Each
£ 34.96 incl. VAT
- Delivery usually within ( 5 ) days