3M GG501NSGAF-BLU SAFETY GOGGLES HEADBAND ANTI-FOG/SCRATCH CLR LENS
3M™ GoggleGear™ Safety Goggles 500 Series
See technical informationSee documentsReferences
3M:GG501NSGAF-BLU
Rubix:220A1935
Manufacturer :7100185183
EAN:4054596623989

Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : 3M GG501NSGAF-BLU SAFETY GOGGLES HEADBAND ANTI-FOG/SCRATCH CLR LENS
Get superior anti-fog and anti-scratch properties, and protection against UV radiation with 3M™ Goggle Gear™ Safety Goggles 500 Series.Our low-profile, lightweight safety goggles have 3M™ Scotchgard™ Anti-Fog / Anti-Scratch Coating which provides superior anti-fog and superior anti-scratch properties, resisting fogging longer than traditional anti-fog coatings, even after washing multiple times; and is designed to withstand disinfection from soaking in diluted bleach or using alcohol wipes, without losing performance. Benefiting from a modern, slim-line design, these goggles feature an easy-to-adjust headband and a pivoting ratchet for convenient personal adjustment and a comfortable fit. A special 3M™ Goggle Gear 500 prescription insert is available to use with 3M™ Goggle Gear™ Safety Goggles 500 Series.
3M™ Goggle Gear Safety Goggles 501N have a low profile design, Clear Lens, adjustable neoprene headband and optional prescription insert. The goggle is available with a 3M™ Scotchgard™ Anti-Fog Coating which resists fogging longer than traditional anti-fog coatings.
Strengths
Small profile 3M™ GoggleGear™ Safety Goggles range with a lightweight design for all-day comfort and indirect airflow to help against fogging;Premium spherical curved lens design for optimal horizontal and vertical field of vision;3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties;Easy-to-adjust elastic textile headband for stability and comfort;Wide flexible nose area to fit well with half-mask respirators;GG501NSGAF-BLU with neoprene headband can be sterilised up to 40x by autoclaving at 121°C;Prescription insert available
Applications
Chipping, Chiseling, Exterior Assembly, Painting, Sawing
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
| Branch material | nylon |
| Main material | polypropylene |
Show UNSPSC/ECL@SS
£ 22.68 excl. VAT
/ Each
£ 27.22 incl. VAT
- Delivery usually within ( 16 ) days




