BOLLE PSSKOMEP01 KOMET POLARIZED PC LENS - BLACK PC FRAME
Safety Glass
See technical informationSee documentsReferences
Bollé Safety:PSSKOMEP01
Rubix:385A9953
EAN:3660740013158


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE PSSKOMEP01 KOMET POLARIZED PC LENS - BLACK PC FRAME
Thanks to its ultra wrap-around design, thin temple arms and a high clarity polarised lens, KOMET provides the best combination of comfort and effective protection. Also available in smoke and red flash versions.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 26.22 excl. VAT
/ Each
£ 31.46 incl. VAT
- In stock: Next day delivery