JSP AJB160-000-101-82591 CW BAKER HUGHES LOGO


Safety Helmet

References
jsp:AJB160-000-100-BH
rubix:211A8667
ean:5038428385398
brand logo
brand logo
Technical specifications
Colourwhite
Main materialabs
Ventilationventilated
See all Specifications

Product details : JSP AJB160-000-101-82591 CW BAKER HUGHES LOGO


The EVOLite® is a breakthrough product enabling Health and Safety Officers to achieve new levels of compliance due to its unrivalled comfort. It is lightweight, extremely comfortable and fits the widest range of head shapes and sizes. The harness and shell are truly integrated as one to give the best performance by keeping it firmly rooted on the head, even when fully inverted. Gives added security and protection when working at height, in high winds, or when there is a high degree of activity, such as during motorway maintenance.

Strengths

•Lightweight industrial safety helmet
Tough ABS shell
Precision fit with unique 1-2-3 point harness depth adjustment
OneTouch™ Slip Ratchet

Technical specifications


Attributes
Colourwhite
Main materialabs
Ventilationventilated
Weight300 g
Visorno
Materialabs
Show UNSPSC/ECL@SS
£ 20.62 excl. VAT
/ Each
£ 24.74 incl. VAT
  • Usually arrives within 14 working days