Pheos B-WR helmets
Colour | White |
---|---|
Cap band | Rack |
Main material | Polyethylene |
Logistic Weight | 296g + 98g pour la coiffe intérieure g |
---|---|
Packaged dimensions (D x W x H) | 300x220x200 mm |
Colour | White |
Cap band | Rack |
Main material | Polyethylene |
Ventilation | Ventilated |
Weight | 430 g |
Cap | PE cap |
Visor | Yes |
Material | PEHD |
Usually arrives within 14 working days