3M 51055 HOOKIT FINISHING FILM ABRASIVE DISC 260L 150MM 15 HOLE P1000

3M™ Hookit™ Finishing Film Abrasive Disc 260L

See technical informationSee documents
References
3M:51055
Rubix:4520747
Manufacturer :7100113365
brand logo
Technical specifications
Diameter150 mm
Grain1000
Documents

Product details : 3M 51055 HOOKIT FINISHING FILM ABRASIVE DISC 260L 150MM 15 HOLE P1000


For automotive sanding applications requiring precision or fine finishes, use 3M™ Hookit™ Finishing Film Abrasive Disc 260L.

Our discs combine durable film backing with fast‐cutting, long‐lasting aluminium oxide mineral abrasive. Aluminium oxide is a popular choice among industrial professionals because of its fast cut‐rate and long life. This mineral makes a tough, durable abrasive that self‐fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly.

Available in 15 or 7 hole pattern which helps keep dust from clogging the surface of the disc, significantly increasing cut‐rate and disc life.

Our Hookit™ attachment system lets you quickly change the discs and reuse each one for the entire life of the product.
3M™ Hookit™ Film Disc 260L is ideal for auto body applications including blending, scuffing, paint prep and removing paint defects. Choose aluminum oxide mineral cutting surfaces from P600 to P2000, all on durable film backing.

Strengths

Film-backed abrasive discs for high-finish auto body sanding applications;Aluminum oxide abrasive offers a fast cut and long disc life;Change and reuse discs easily with 3M’s Hookit™ attachment system;Available in various hole patterns

Technical specifications


Attributes
Diameter150 mm
Grain1000
Show UNSPSC/ECL@SS
£ 1.30 excl. VAT
/ Each
£ 1.56 incl. VAT
  • In stock: Next day delivery