KLINGSPOR 353235 PS77CK SELF-FASTEN PAPER DISC 125 MM P80 9 HOLE PK100
PS 77 CK T-ACT Abrasive Disc with paper backing, self-fastening
See technical informationSee documentsReferences
Klingspor:353235
Rubix:416A3752
EAN:5907560218522

Documents
Product details : KLINGSPOR 353235 PS77CK SELF-FASTEN PAPER DISC 125 MM P80 9 HOLE PK100
PS 77 CK disc self-fastening active coated, 125 mm grit 80 hole pattern GLS27
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 80 |
| Application | construction materials |
| Reaming diameter | 10 mm |
| Type of abrasive | aluminium oxide |
| Backing material | c-paper |
| Series | ps 77 ck t-act |
| Pack quantity | 100 |
Show UNSPSC/ECL@SS
£ 55.00 excl. VAT
/ Each
£ 66.00 incl. VAT
- Usually arrives within 14 working days