50453 HOOKIT PAPER DISC 255P 150MM 15-HOLE P400


3M Hookit Sanding disc 255P

References
3m:50453
rubix:257A4758
manufacturer :7000034331
ean:4046719126729
brand logo
brand logo
Technical specifications
Diameter150 mm
Grain400
See all Specifications

Product details : 50453 HOOKIT PAPER DISC 255P 150MM 15-HOLE P400


Spend less time compounding and enjoy less risk of defects by using 3000-grade 3M™ Trizact™ Hoo kit™ Foam Abrasive Discs for paint finishing. Used for refining 1500- and 2000-grade sand scratches, they can reduce the need for aggressive wool compounding and cut overall paint finishing time. The patented 3M™ Trizact™ Abrasives are engineered for consistent cut and long life. You'll see long abrasive life and consistent finishes thanks to the patented 3M™ Trizact™ Abrasives. They are built with our unique three-dimensional structures. As the structures wear, fresh mineral is exposed, delivering consistent finishes and longer disc life. 3M™ Trizact™ Hoo kit™ Foam Abrasive Discs 3000 can reduce the risk of heavy swirl marks, which can be introduced during aggressive compounding. Used damp, they deliver the anti-loading benefits of wet sanding without the productivity-reducing hydroplaning which can happen when power sanding on overly wet surfaces The foam backing provides plenty of control and consistent contact with the surface. Can be used with a soft interface pad for added conformability over curved surfaces. When used with other 3M™ Trizact™ Abrasives and as part of a 3M™ Perfect-It™ Paint Finishing Process, this can reduce overall finishing time. 3M™ Trizact™ Hoo kit™ 3000-grade Foam Abrasives are available various sizes and formats.
3M™ Hookit™ Disc 255P Gold is a C-weight abrasive disc for general purpose lightweight sanding. The popular 255P Gold abrasive offers superior performance.

Strengths

•General Purpose
Available in a range of grades from P80 to P600. Applications include paint removal,
255P discs and pads achieve better cut, less loading and a reduction in airborne dust
Equipped with 3M™ Hoo kit™ attachment system for fast changeovers

Applications

Primer Sanding;Sanding;Sanding filler;Shape and Sand Filler or Putty;Surface Preparation

Technical specifications


Attributes
Diameter150 mm
Grain400
ApplicationPrimer Sanding
Show UNSPSC/ECL@SS
£ 0.34 excl. VAT
/ Each
£ 0.41 incl. VAT
  • Usually arrives within 14 working days