Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
FY6M209925 GALAXY 125MM GRIP MULTIFIT P240 PK100
FY6M209925 GALAXY 125MM GRIP MULTIFIT P240 PK100
GALAXY 125mm Grip multifit
References
mirka:
FY6M209925
rubix:
245A0986
Technical specifications
Diameter
125
mm
Grain
240
Product details
Technical specifications
Product details : FY6M209925 GALAXY 125MM GRIP MULTIFIT P240 PK100
Mirka Galaxy is a multi purpose product, suitable for both soft and hard materials as well as various substrates.
FY6M209925 GALAXY 125MM GRIP MULTIFIT P240 PK100
Strengths
Superb edge wear resistance, excellent clogging resistance, dust repellent coating, and optimal dust extraction.
Applications
Mirka Galaxy serve well in the automotive sector, in vehicle manufacturing, collision repair, marine production as well as in the wood sector.
Technical specifications
Attributes
Diameter
125
mm
Grain
240
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.08
excl. VAT
/
Each
£
36.10
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
3M 31366 CUBITRON II HOOKIT ABRASIVE DISC 737U 125MM MULTI H 80+
3M 89731 FIBRE DISC 787C 125MMX22MM 36+ SLOTTED
3M 7100359480 SURFACE CONDITIONING ROLOC DISC MED 150+ 76MM PK25
3M 86820 CUBITRON II HOOKIT FILM DISC 775L 152MM NO HOLE 80+ PK50
3M 7100349571 CUBITRON3 FIBRE DISC 1182C 80+ 125MM X 22MM PK25
NORTON 63642569704 DSC DI 150X0 A275 NOR P320 VL1
BIBIELLE DR9528 DCR R 51 P 080 CERAMIC 9528 PACK OF 100
GISS 866454 ZIRCONIUM QUICK-CHANGE DISC 50 MM P80
3M 7100281805 CUBITRONII HOOKITCLOTH DISC 900DZ 220+ 152MM X NH PK50
3M 5060 XTRACT CUBITRON II FILM DISC 775L 76MM 400+
KLINGSPOR 295229 QRC 412 QUICK CHANGE DISC 76 MM P36
3M 50341 TRIZACT HOOKIT BLENDING ABRASIVE DISC 443SA 150MM P1000
TR NORTON RAPID PREP 75MM MEDIUM
3M 27742 CUBITRON II FIBRE DISC 987C 178MMX22MM 60+ SLOTTED
NORTON DSC 150MM P240 PK100 63642585197