Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
3M 60985 SCOTCH-BRITE SURFACE COND DISC 178MMX22MM A CRS BROWN PK20
3M 60985 SCOTCH-BRITE SURFACE COND DISC 178MMX22MM A CRS BROWN PK20
Abrasive disc 3M
References
3m:
60985
rubix:
124A7024
manufacturer :
7100233794
Technical specifications
Diameter
178
mm
Grain
Coarse
Product details
Technical specifications
Product details : 3M 60985 SCOTCH-BRITE SURFACE COND DISC 178MMX22MM A CRS BROWN PK20
Technical specifications
Attributes
Diameter
178
mm
Grain
Coarse
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
119.28
excl. VAT
/
Each
£
143.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 89718 FIBRE DISC 782C 115MMX22MM 60+ SLOTTED
3M 7100066679 XTRACT CUBITRONII PAPER DISC 732U 180+ 152MM PK50
NORTON 66623378984 RAPIDPREP SELF GRIP 115MM DISC - COARSE PK25
MIRKA FY6M205094 GALAXY 125MM GRIP MULTIFIT 1500 PK50
MIRKA 5424105032 ABRANET 150 MM GRIP P320 PACK 50
3M 546413 SCOTCH-BRITE ROLOC CONDITIONING DISC SC-DR 50MM S SFN GREY
3M 27740 CUBITRON II FIBRE DISC 982C 178MMX22MM 60+ SLOTTED
NORTON 66623385760 F100 ALUMINIUM OXIDE FIBRE DISCS 180X22MM 36G PK25
3M 546434 SCOTCH-BRITE RAD BRISTLE DISC RD-ZB 50MMX9.53MM 6MIC TYPE C
3M 7100066678 XTRACT CUBITRONII PAPER DISC 732U 180+ 127MM PK50
3M 7100334770 XTRACT CUBITRONII PAPER DISC 732U 600+ 127MM NH PK50
3M 05704 SUPERBUFF II POLISHING PAD
3M 89730 787C FIBRE DISC 115 X 22MM 36+ PK1
3M 61758 FIBRE DISC 581C 125MMX22MM P80
3M 51131 TRIZACT HOOKIT FOAM ABRASIVE DISC 443SA 75MM PLAIN P6000 PK15