3M 05774 HOOKIT SOFT INTERFACE PAD 150MMX10MM 7 HOLE
3M™ Hookit™ Soft Interface Pad
See technical informationReferences
3M:7000038372
Rubix:793569
Manufacturer :7000038372
EAN:5010027406261

Product details : 3M 05774 HOOKIT SOFT INTERFACE PAD 150MMX10MM 7 HOLE
For smoother and more refined finishes, use 3M™ Hookit™ Soft Interface Pad. Used between our Hookit™ back‐up pads and Hookit™ abrasive discs, they add cushion and conformability for automotive sanding applications requiring precision across uneven surfaces. It also reduces the vibration common when using a dual action orbital sander, increasing the clarity of the finish.
Maximise cushion and conformability during the automotive sanding process with 3M™ Hookit™ Soft Interface Pad. Use our pads between Hookit™ discs and Hookit™ back‐up pads for quick change outs.
Strengths
Soft foam construction conforms to contours for a finer finish;Adds support to disc pad for improved abrasive cut and closer edge sanding;Applies effortlessly between Hookit™ discs and Hookit™ back-up pads for quick changeouts;Hole configurations help clear dust from the work surface, increasing disc life
Technical specifications
Attributes
| Package weight | 34,3 g |
|---|---|
| Type | hookit™ flexible interface |
Show UNSPSC/ECL@SS
£ 11.01 excl. VAT
/ Each
£ 13.21 incl. VAT
- In stock: Next day delivery