Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
NORTON SANDING SHEET 77696081114
NORTON SANDING SHEET 77696081114
T100 - Standard Sheets
References
norton:
77696081114
rubix:
180A9230
ean:
5900442809078
Technical specifications
Length
280
mm
Width
230
mm
Grain
other
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON SANDING SHEET 77696081114
Norton offers a wide range of paper, cloth & waterproof sheets for use in all commonly encountered industrial applications.
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
other
Application
industrial
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.69
excl. VAT
/
Each
£
0.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
3M 546398 SCOTCH-BRITE CUT POLISH SHEET 158MMX224MM A MED BRWN PK10
DEWALT DETAIL SANDING SHEETS 93 X 93MM 40 GRADE PACK OF 10 DT3090-QZ
2052 KLINGSPOR 220 GRAIN 230X280MMABRASHEET PL31B PK 50
NORTON SC 1000G 230X280PK50 63642533001
3M 62896 UTILITY CLOTH SHEET 314D 230MMX280MM P400
SIA 4132.9840.2922.52 6120 EX CUT SIAVLIES HANDPAD 152 X 229 BROWN
BOSCH ORBITAL SAND SHEETS 2608605281 PK10
NORTON EMERY CLOTH 63642532999-PK1
MIRKA 5415005041 541500504 ABRANET SHEET 70 X 198 MM P400 SINGLE
NORTON 66261018287 SHS HP 6X9 F2504 NOR AOVF MA NWHP
3M 02558 WET/DRY SHEET 618 230 X 280MM P320 PACK OF 50
NORTON SC 220G 230X280 PK50 63642532992
HERMES 6233788 VC154LL 70MMX 125MM P220 PK50
3M A07903 SCOTCH-BRITE CLEAN AND FINISH ROLL 150MMX115MM A VFN
MAKITA P-36136 ABRASIVE PAPER 1/3 40G