Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
MAKITA P-32954 ABRASIVE PAPER 1/3 U/PUNCH 100
MAKITA P-32954 ABRASIVE PAPER 1/3 U/PUNCH 100
Rectangular abrasive sheets 93x230 mm
References
makita:
P-32954
rubix:
162A5583
ean:
0088381961110
Technical specifications
Length
230
mm
Width
93
mm
Grain
100
Product details
Technical specifications
Product details : MAKITA P-32954 ABRASIVE PAPER 1/3 U/PUNCH 100
Qty: 10
- Grain : 100;
Applications
For vibrating sanders 9036, BO3700, BO3711, Festool, Bosch, Metabo, Hitachi, B & D, Dewalt, Milwaukee, Ryobi
Technical specifications
Attributes
Length
230
mm
Width
93
mm
Grain
100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.76
excl. VAT
/
Each
£
3.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 866947 WET & DRY PAPER SHEET 230 X 280 MM P80
NORTON 63642532998 STANDARD SHEETS T489-230X280#500
NORTON 77696069787 STANDARD SHEETS T100-230X280#220
ROEBUCK 866892 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G400
3M 642693 WETORDRY PAPER SHEET 734 230MMX280MM P800 A02007
ROEBUCK 886462 WET & DRY PAPER SHEET 230 X 280 MM P120
NORTON AO 220G 230X280 PK50 63642531785
ROEBUCK 886468 WET & DRY PAPER SHEET 230 X 280 MM P400
MIRKA 5415005080 ABRANET SHEET 70 X 198 MM P80 SINGLE
SIAFAST WP PAPER STRIP - 60760 70X 125MM 400GRIT
3M 546398 SCOTCH-BRITE CUT POLISH SHEET 158MMX224MM A MED BRWN PK10
3M A02564 PAPER SHEET 618 LIGHT GREY 230MMX280MM P120
MIRKA FM62205081 MICROSTAR PADS PK50 P800GRIT
3M A02561 PAPER SHEET 618 230MMX280MM P220 02561
3M 02008 WETORDRY PAPER SHEET 734 P600 230MMX280MM