MIRKA 8019002037 MIRLON 152 X 229 MM VF 360 MAROON SINGLE


Three-Dimensional Fibre Cloth

References
mirka:8019002037
rubix:1616978
ean:6416868532661
brand logo
brand logo
Technical specifications
Length229 mm
Width152 mm
Grainother

Product details : MIRKA 8019002037 MIRLON 152 X 229 MM VF 360 MAROON SINGLE


A flexible, three-dimensional fibre sanding material that is easy to use on profiled surfaces and produces an excellent finish, thanks to its special structure. Mirlon ideal for matting of surfaces and creates an excellent base for the next lacquer layer.

Applications

Sanding;Cleaning;Structuring

Technical specifications


Attributes
Length229 mm
Width152 mm
Grainother
Show UNSPSC/ECL@SS
£ 0.91 excl. VAT
/ Each
£ 1.09 incl. VAT
  • In stock: Next day delivery