Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Accessory for abrasive sheets
NORTON SELG GRIP BACK UP PAD 115MM 5/8 63642595937
NORTON SELG GRIP BACK UP PAD 115MM 5/8 63642595937
Backup Pads Velcro - Nonwoven Pad
References
norton:
63642595937
rubix:
2577128
ean:
3157625716193
Technical specifications
Type
Medium Density
Product details
Technical specifications
Product details : NORTON SELG GRIP BACK UP PAD 115MM 5/8 63642595937
BACK-UP PAD (SELF-GRIP® FOR BEARTEX)
Technical specifications
Attributes
Type
Medium Density
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.54
excl. VAT
/
Each
£
16.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON SELG GRIP BACK UP PAD 178MM 5/8 63642595940
3M 7000045684 HOOKIT MARINE FAIRING BOARD 114 MM X 762 MM RIGID 83497
3M 05173 HOOKIT PURPLE+ HANDBLOCK MULTI HOLE 115MMX225MM
3M 50729 HOOKIT PURPLE+ CURVED ADAPTER SET MULTI HOLE 70X198MM
3M 50728 HOOKIT PURPLE+ CURVED ADAPTER SET MULTI HOLE 70X127MM
3M 05774 HOOKIT SOFT INTERFACE PAD 150MMX10MM 7 HOLE
3M 05171 HOOKIT PURPLE+ HANDBLOCK MULTI HOLE 70MMX198MM
3M SB/3M TOOL 961 TWIST-LOK PAD HOLDER LIGHT GREY 63MMX89MMX121MM
ROEBUCK GBH1325 SPIRABAND HOLDER 13MM X 25MM
3M 05742 (PK5) 3M SOFT HOOKIT HAND BLOCKS
3M 7000032190- HOOKIT PURPLE HANDBLOCK MULTIHOLE 70MMX396MM 05172
3M 05170 HOOKIT PURPLE + HANDBLOCK MULTIHOLE 70MM X 127MM
NORTON CLOTH R222 SHEET AL/OX 230X280X600G 63642534613 SINGLE
NORTON SC 220G 230X280 PK50 63642532992
NORTON SANDING SHEET 77696081114