3M V4FVIS FACESHIELD STANDARD PEAK POLYCARBONATE CLEAR V4F


3M™ PELTOR™ MultiVisor™ System Face Shield, Polycarbonate, Clear, V4F

References
3m:V4F
rubix:114A8193
manufacturer :7000107740
ean:7318640004924
brand logo
brand logo
Technical specifications
Eyepiece shadeColourless
Coating of the glassesWithout
Main materialPolycarbonate
See all Specifications

Product details : 3M V4FVIS FACESHIELD STANDARD PEAK POLYCARBONATE CLEAR V4F


Clear polycarbonate visor.
Thickness: 1.0 mm.
Temperature range: -40° C to +100°C.
Face shields are designed to fit 3M Hard Hats.
The visor meets the requirement for low energy impact protective shields.
Optical class 1 visor, low energy impact, F.

Applications

Clear polycarbonate visor with impact and scratch resistant properties.

Technical specifications


Attributes
Package weight166,9 g
Eyepiece shadeColourless
Coating of the glassesWithout
Main materialPolycarbonate
MaterialPolycarbonate
Show UNSPSC/ECL@SS
£ 16.24 excl. VAT
/ Each
£ 19.49 incl. VAT
  • Usually arrives within 14 working days