JSP ADA240-060-000 EVOGUARD C1 INDUSTRIAL VISOR KIT
EVOGuard®C1 Industrial Display
See technical informationReferences
JSP:ADA240-060-000
Rubix:248A9649
EAN:5038428256209





Technical specifications
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Main material | polycarbonate |
Product details : JSP ADA240-060-000 EVOGUARD C1 INDUSTRIAL VISOR KIT
otally compatible with EVOGuard® screen holders and JSP helmets in the *EVO® range *except EVO®Vista® and EVO®6100 helmets
Features & benefits
- T - Protection in extreme temperatures
- 1 - Optical class
- 3 - Liquid drips & splashes
- K - Anti-scratch
- N - Anti-fog
- 2C - 1. 2 - UV filter (C: Unaltered color perception)
- Colorless polycarbonate screen
- Weight(g) - 185g
Features & benefits
- T - Protection in extreme temperatures
- 1 - Optical class
- 3 - Liquid drips & splashes
- K - Anti-scratch
- N - Anti-fog
- 2C - 1. 2 - UV filter (C: Unaltered color perception)
- Colorless polycarbonate screen
- Weight(g) - 185g
Technical specifications
Attributes
| Eyepiece shade | colourless |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Main material | polycarbonate |
| Material | polycarbonate |
Show UNSPSC/ECL@SS
£ 23.20 excl. VAT
/ Each
£ 27.84 incl. VAT
- In stock: Next day delivery