Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
SIA 1950 SIASPEED DISC 125MM 9 HOLE P40 PACK OF 50 4690.7985.0040
SIA 1950 SIASPEED DISC 125MM 9 HOLE P40 PACK OF 50 4690.7985.0040
Siaspeed Discs
References
fibral:
4690.7985.0040
rubix:
2556756
Technical specifications
Diameter
125
mm
Grain
40
Product details
Technical specifications
Product details : SIA 1950 SIASPEED DISC 125MM 9 HOLE P40 PACK OF 50 4690.7985.0040
Paper Discs from Sia
Strengths
Mixed grits offer long life, consistent cut and uniform finish, quick and simple to change
Applications
Sanding of composites all woods, paints, primer, lacquers, fillers and metals
Technical specifications
Attributes
Diameter
125
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.79
excl. VAT
/
Each
£
33.35
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON VORTEX RAPID PREP SPEEDLOK DISC 50MM VERY FINE PK50 66623378347
"NORTON 66261043386 BLAZE SPEEDLOK 2"" 120G ORANGE/YELLW E980 PACK OF 25"
ROEBUCK 886417 CERAMIC FIBRE DISC 125 MM 60G
3M 86710 HOOKIT FILM DISC 375L 150MMX19.1MM P320
3M 7100349679 CUBITRON3 FIBRE DISC 1187C 60+ 180MM X 22MM PK25
NORTON 66623378985 RAPIDPREP SELF GRIP 125MM DISC - COARSE PACK OF 25
NORTON ZIRCONIA FIBRE DISC 125 X 22MM P60 PACK OF 25 69957360057
3M 7100288231 XTRACT CUBITRONII DISC 710W 180+ HK 5IN NH 500X PK50
3M 7100332356 CUBITRON3 ROLOC FIBRE DISC 1182C 80+ TR PURPLE 51MM PK50
3M 22400R DISC 361F/363F 50MM GRADE 60 PACK OF 50
3M 51880 SCOTCH-BRITE CLEAN STRIP XT PRO DISC XO-DB 115MMX22MM PURPLE
MIRKA 5420305012 ABRANET DISC 77 MM P120 PACK OF 50
MIRKA 8A11402092 ABRALON PAD 115 X 140MM P1000 20 PACK
3M 7100335485 CUBITRONII HOOKITPAPER DISC 732U 600+ 152MM NH PK50
NORTON BLAZE CERAMIC SPEEDLOK DISC 75MM P60 PACK OF 50 63642597060