3M 76634 ROLOC CLOTH DISC TR 777F 75MM P80 PK50


3M Roloc Disc

References
3m:76634
rubix:2578744
manufacturer :7000000555
ean:30051144766346
brand logo
brand logo
Technical specifications
Diameter75 mm
Grain80

Product details : 3M 76634 ROLOC CLOTH DISC TR 777F 75MM P80 PK50


3M Roloc Disc 777F products feature aluminium oxide mineral blended with 3M Ceramic Abrasive Grain which is one of the hardest, longest-lasting minerals available. Perfect for moderate to heavy stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic aluminium oxide blends surpass aluminium oxide abrasives in cut-rate and durability making them an excellent choice for difficult grinding applications

Strengths

A blend of ceramic and aluminum oxide mineral self-sharpens and offers improved durability and cut-rate over aluminum oxide
3M Roloc attachment system enables efficient and secure attachment and removal of the disc
Polyester backing is extremely tough to support medium-pressure applications while maintaining consistent performance in both wet and dry applications
Grinding aid reduces grinding temperatures for processes involving heat-sensitive alloys such as stainless steel, nickel alloys, and titanium
Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water

Applications

Deburring & Surface Conditioning
Maintenance
Metalworking

Technical specifications


Attributes
Diameter75 mm
Grain80
Show UNSPSC/ECL@SS
£ 72.61 excl. VAT
/ Each
£ 87.13 incl. VAT
  • In stock: Next day delivery