NORTON VORTEX RAPID PREP SPEEDLOK DISC 75MM XCRSE PK25 66623378337
VTX Rapid Prep Low Flex - Surface Blending Discs with attachment
See technical informationReferences
Norton:66623378337
Rubix:2577135
EAN:3157629492697
Product details : NORTON VORTEX RAPID PREP SPEEDLOK DISC 75MM XCRSE PK25 66623378337
Surface blending products are reinforced with a special nylon fibre net backing (scrim) to increase the resistance to tearing. They provide a unique combination of aggressive performance, long life and improved finish. Quick change benefit with the SpeedLok system.
Strengths
For cleaning and conditioning, gain higher material removal, longer life and consistent, smear-free finishes, even on high nickel content alloys
Proprietary engineered Vortex aluminum oxide abrasive grain and coating method combine maximum cutting speed with the consistent finish of finer grades to reduce process times by 50%+ by combining multiple grit sequences into 1 step
Up to 4x longer life than competitor products, material removal level is maintained throughout disc life, reducing the need for rework & reducing total consumable cost
Proprietary engineered Vortex aluminum oxide abrasive grain and coating method combine maximum cutting speed with the consistent finish of finer grades to reduce process times by 50%+ by combining multiple grit sequences into 1 step
Up to 4x longer life than competitor products, material removal level is maintained throughout disc life, reducing the need for rework & reducing total consumable cost
Applications
Surface Preparation (blending, Cleaning, Surfacing)
Technical specifications
Attributes
| Diameter | 76.2 mm |
|---|---|
| Grain | coarse |
Show UNSPSC/ECL@SS
£ 68.03 excl. VAT
/ Each
£ 81.64 incl. VAT
- Delivery usually within ( 10 ) days

