Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive discs
Abrasive disc
SIA 1950 SIASPEED DISC 150MM 7 HOLE P40 PACK OF 50 8438.1710.0040
SIA 1950 SIASPEED DISC 150MM 7 HOLE P40 PACK OF 50 8438.1710.0040
Siaspeed Discs
References
fibral:
8438.1710.0040
rubix:
2556767
Technical specifications
Diameter
150
mm
Grain
40
Product details
Technical specifications
Product details : SIA 1950 SIASPEED DISC 150MM 7 HOLE P40 PACK OF 50 8438.1710.0040
SIA 1950 SIASPEED DISC 7 HOLE
Strengths
Mixed grits offer long life, consistent cut and uniform finish, quick and simple to change
Applications
Sanding of composites all woods, paints, primer, lacquers, fillers and metals
Technical specifications
Attributes
Diameter
150
mm
Grain
40
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.11
excl. VAT
/
Each
£
46.93
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NORTON 63642569702 DSC DI 150X0 A275 NOR P150 VL1
3M 89721 FIBRE DISC 782C 100MMX16MM 80+ SLOTTED
3M 7100359491 SURFACE CONDITIONING ROLOC DISC CRS 120+ 76MM PK25
3M 89705 ROLOC FIBRE DISC 787C 75MM 120+ PK5
3M 7100332356 CUBITRON3 ROLOC FIBRE DISC 1182C 80+ TR PURPLE 51MM PK50
3M 5058 XTRACT CUBITRON II FILM DISC 775L 127MM 400+ 500LG
3M 50414 TRIZACT HOOKIT FOAM ABRA DISC 443SA 150MM PLAIN P3000 PK15
NORTON 66623378340 RAPID PREP MINI GRINDER 50MM COARSE
3M 7100044785 CUBITRON II HOOKIT PAPER DISC 127MM 732U 120+ PK50
KLINGSPOR 295211 QRC 412 QUICK CHANGE DISC 50 MM P80
ROEBUCK 886322 NON WOVEN PREP FLAP DISC 125 MM FINE
NORTON 66254477879 SELFGRIP DSC 150X18MM 14H P120
SIA 1950 SIASPEED DISC 150MM NO HOLES P600 PACK OF 100 7332.9183.0600
3M 39685 XTRACT CUBITRON II NET DISC 710W 125MM NO HOLE 320+ PK50
3M A01083 CUBITRON II ROLOC FIBRE DISC 982C 76MM RS300VM 36+ PK50