References
Osborn:8203-150.944
Rubix:387A5202
Manufacturer :8203150944
EAN:4013349582676




Product details : OSBORN 8203150944 EKK FOLDED BUFFS SISAL D150
Folded buffs sisal/cloth, for cutting
Strengths
For use with tapered shank on power drills
See instructions for 3 step polishing below. (Cutting,Polishing and Colouring)
Step 1, Cutting: Stainless, Steel: Use sisal/cloth togheter with white compound P3000. Brass, Copper: Please start at step 2 (polishing)
Step 2, Polishing: Stainless, Steel: Use Notiflex fleece, hard togheter with white compound P3000. Brass, Copper & Aluminium: Use Notiflex fleece, hard togheter with brown compound P1000.
Step 3, Coulouring: Please use the blue compound C2000 for all materials
See instructions for 3 step polishing below. (Cutting,Polishing and Colouring)
Step 1, Cutting: Stainless, Steel: Use sisal/cloth togheter with white compound P3000. Brass, Copper: Please start at step 2 (polishing)
Step 2, Polishing: Stainless, Steel: Use Notiflex fleece, hard togheter with white compound P3000. Brass, Copper & Aluminium: Use Notiflex fleece, hard togheter with brown compound P1000.
Step 3, Coulouring: Please use the blue compound C2000 for all materials
Applications
For polishing stainless steel, steel or aluminium.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x171x245 mm |
|---|---|
| Logistic Weight | 406,13 g |
| Diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 8.36 excl. VAT
/ Each
£ 10.03 incl. VAT
- Delivery usually within ( 5 ) days
