3M 22409R DISC 361F/363F 38MM GRADE 120 PACK OF 50
3M Roloc Disc
See technical informationSee documentsReferences
3M:22409-PK50
Rubix:2578757
Documents
Product details : 3M 22409R DISC 361F/363F 38MM GRADE 120 PACK OF 50
3M Roloc Disc 361F offers a quick-change attachment and provides durability and high performance for grinding, blending, deburring, and finishing on all metals. Fast-cutting aluminium oxide abrasive grains are bonded to the heavyweight cloth backing with durable, heat-resistant resin that supports both wet and dry applications
Strengths
3M Roloc attachment enables efficient and secure installation and removal of the disc
Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Disc can be used in wet or dry applications
Durable aluminum oxide abrasive grains cut fast and perform well on many surfaces
Tough YF-weight, polyester backing supports medium-pressure applications and provides consistent performance
Heat-resistant resin coating bonds abrasive to backing for durability under pressure, heat, and water
Disc can be used in wet or dry applications
Applications
Deburring & Surface Conditioning
Maintenance
Metalworking
Maintenance
Metalworking
Technical specifications
Attributes
| Diameter | 38 mm |
|---|---|
| Grain | 120 |
Show UNSPSC/ECL@SS
£ 38.27 excl. VAT
/ Each
£ 45.92 incl. VAT
- Delivery usually within ( 16 ) days
