KLINGSPOR 66379 CS561 FIBRE DISC, 125 X 22 MM GRIT 100 ROUND HOLE PK25
CS 561 Abrasive Fibre disc
See technical informationReferences
Klingspor:66379
Rubix:418A3703
EAN:4014855060689

Product details : KLINGSPOR 66379 CS561 FIBRE DISC, 125 X 22 MM GRIT 100 ROUND HOLE PK25
CS 561 fibre disc, 125 x 22 mm grit 100 round hole
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Grain | 100 |
| Application | metals |
| Reaming diameter | 22 mm |
| Type of abrasive | aluminium oxide |
| Backing material | multi-layer fibre composite backing |
| Series | cs 561 |
| Pack quantity | 25 |
Show UNSPSC/ECL@SS
£ 16.67 excl. VAT
/ Each
£ 20.00 incl. VAT
- Delivery usually within ( 5 ) days